https://www.bdiexpress.com/medias/INDFEELCKASY-WK-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0MHxpbWFnZS9qcGVnfGFEUTFMMmczTUM4eE1EYzJPRFE0TmpBd05qZ3hOQzlKVGtSR1JVVk1RMHRCVTFsZlYwdGZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufDA1YTk3NGEyM2EyMDhjNjBmOGJhODIzNDlhMDVlZjNkNThhZmZmZTJiZjBhYWY3NDU2M2FmNjA4MzlkZGMyOTQ
https://www.bdiexpress.com/medias/INDFEELCKASY-WK-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0MHxpbWFnZS9qcGVnfGFEUTFMMmczTUM4eE1EYzJPRFE0TmpBd05qZ3hOQzlKVGtSR1JVVk1RMHRCVTFsZlYwdGZTMU5EVWxkZlUxUk1Yek13TUhnek1EQXVhbkJufDA1YTk3NGEyM2EyMDhjNjBmOGJhODIzNDlhMDVlZjNkNThhZmZmZTJiZjBhYWY3NDU2M2FmNjA4MzlkZGMyOTQ
FENNER DRIVES
FENNER DRIVES
HWK0252100
FENNER DRIVES FENNER DRIVES
Description
HWK0252100 KEYLESS RIGID COUPLING ; WK 25 TYPE 1"ID EXT LOCKING TYPE
Rigid Coupling; Keyless; 1" Bore; 2.598" Outside Diameter; 1.496: Length Thru Bore; 7 M6 X 35 Locking Screws; WK Series; Zero Backlash; Steel
Part #
HWK0252100
BDI #
25105529
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/HWK0252100/p/25105529
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
0.82
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Weight / LBS
1.8
Product Detail
Rigid Coupling
Product Specification
Keyless; 1" Bore; 2.598" Outside Diameter; 1.496: Length Thru Bore; 7 M6 X 35 Locking Screws; WK Series; Zero Backlash; Steel
Long Description
Rigid Coupling; Keyless; 1" Bore; 2.598" Outside Diameter; 1.496: Length Thru Bore; 7 M6 X 35 Locking Screws; WK Series; Zero Backlash; Steel
