BROWNING
BROWNING
RS5H
BROWNING BROWNING
Description
RS5H SLEEVE COUPLING ; RIGID
Rigid Coupling; Sleeve Type; H Bushed; 3/8" To 1-1/2" Bore Range; 2.813" Length Throu Bore; Non-Lubricated; Malleable Steel; 4300In-Lbs Torque; Browning
Part #
1235613
BDI #
329476
Details
1009.59
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/RS5H/p/329476
Your Price
$ 1,009.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
3.103
EAN
0662289179510
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.8000
Noun
Coupling
Keyword String
Rigid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1235613
Manufacturer Internal Number
1235613
Weight / LBS
6.84
Product Detail
Rigid Coupling
Product Specification
Sleeve Type; H Bushed; 3/8" To 1-1/2" Bore Range; 2.813" Length Throu Bore; Non-Lubricated; Malleable Steel; 4300In-Lbs Torque
Long Description
Rigid Coupling; Sleeve Type; H Bushed; 3/8" To 1-1/2" Bore Range; 2.813" Length Throu Bore; Non-Lubricated; Malleable Steel; 4300In-Lbs Torque; Browning


