BROWNING
BROWNING
RS9R
BROWNING BROWNING
Description
RS9R COUPLING SLEEVE ; 8-3/8" OD X 6-9/16" LG
Rigid Coupling; Sleeve Type; R1 Bushed; 1-1/8" To 3-3/4" Bore Range; 6.563" Length Throu Bore; Non-Lubricated; Malleable Steel; 33000In-Lbs Torque; Browning
Part #
1235647
BDI #
329479
Details
3087.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/RS9R/p/329479
Your Price
$ 3,087.55 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
15.35
EAN
0662289259502
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.8000
Noun
Coupling
Keyword String
Rigid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1235647
Manufacturer Internal Number
1235647
Weight / LBS
33.84
Product Detail
Rigid Coupling
Product Specification
Sleeve Type; R1 Bushed; 1-1/8" To 3-3/4" Bore Range; 6.563" Length Throu Bore; Non-Lubricated; Malleable Steel; 33000In-Lbs Torque
Long Description
Rigid Coupling; Sleeve Type; R1 Bushed; 1-1/8" To 3-3/4" Bore Range; 6.563" Length Throu Bore; Non-Lubricated; Malleable Steel; 33000In-Lbs Torque; Browning


