https://www.bdiexpress.com/medias/INDDODHUBXXX-RGDCPLG-FB-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0Mjh8aW1hZ2UvanBlZ3xhR1ExTDJnMll5OHhNRFF5TWpRd01Ea3dPVE0wTWk5SlRrUkVUMFJJVlVKWVdGaGZVa2RFUTFCTVIxOUdRbDh5WHpNd01IZ3pNREF1YW5CbnwzNGRjZTY1NWU3MzExNTE0Yzg5NjdjYWE3ZTlkMzc4Y2RiZjU0MzJmNDNhOTAyNGNjNWM3Njc5OWUwZTk1OWQz
DODGE
DODGE
3 RIBBED RIGID CPLG
DODGE DODGE
Description
3 RIBBED RIGID CPLG ; 3" BORE 7-1/2" OD RIGID COUPLING SHAFT
3" Bore; 7-1/2" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 11-3/8" Length Thru Bore; Compression Mount; No Bushing; Keyway; 2545 Max Speed; 31800In-Lbs Torque
Part #
009020
BDI #
239516
Details
1798.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/Rigid-Hubs/3-RIBBED-RIGID-CPLG/p/239516
Your Price
$ 1,798.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
24.444
EAN
0782475007127
Product Group - BDI
M02302
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
No Flange
Bore Profile
Finished Bore
Mounting Method
Compression Mount
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Maximum Speed RPM
2545
Torque
31800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Ribbed Coupling
Category - BDI
Couplings Rigid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3 RIBBED COUPLING ASSEMBLY
Manufacturer Internal Number
009020
Weight / LBS
56.2
Long Description
3" Bore; 7-1/2" Outside Diameter; Rigid Coupling; Hub; Shaft; No Flange; Finished Bore; 11-3/8" Length Thru Bore; Compression Mount; No Bushing; Keyway; 2545 Max Speed; 31800In-Lbs Torque
Length Thru Bore
11.375 Inch | 288.925 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh