![R16 RIGID F TL 1615](/medias/INDDODHUBXXX-RGDCPLG-FFLG-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTJ8aW1hZ2UvanBlZ3xhR013TDJnNU5TOHhNRFF5TWpNNE9UUTNNek14TUM5SlRrUkVUMFJJVlVKWVdGaGZVa2RFUTFCTVIxOUdSa3hIWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MGZlZGUwMjE0YzA5NjA5OWFiMGIxYjNmZGEwODIyMWRiYTdjZDZiMDRjYzFhNmY2MmJhOWYzMTdiYmU5ZWQ3NA)
![R16 RIGID F TL 1615](/medias/INDDODHUBXXX-RGDCPLG-FFLG-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5MTJ8aW1hZ2UvanBlZ3xhR013TDJnNU5TOHhNRFF5TWpNNE9UUTNNek14TUM5SlRrUkVUMFJJVlVKWVdGaGZVa2RFUTFCTVIxOUdSa3hIWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MGZlZGUwMjE0YzA5NjA5OWFiMGIxYjNmZGEwODIyMWRiYTdjZDZiMDRjYzFhNmY2MmJhOWYzMTdiYmU5ZWQ3NA)
DODGE
DODGE
R16 RIGID F TL 1615
DODGE DODGE
Description
R16 RIGID F TL 1615 COUPLING HUB ; 5" OD RIGID COUPLING SHAFT
5" Outside Diameter; Rigid Coupling; Hub; Shaft; Female Flange; Bushed; 1/2 To 1-11/16" Bore Range; 1-1/2" Length Thru Bore; R16 Size or Series; Compression Mount; 1615 Bushing Size; Keyway; 4965 Max Speed; 5050In-Lbs Torque
Part #
003002
BDI #
238206
Details
250.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Rigid-Couplings/Rigid-Hubs/R16-RIGID-F-TL-1615/p/238206
Your Price
$ 250.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163009
Weight / Kilogram
2.038
EAN
0782475005673
Product Group - BDI
M02302
Coupling Type
Rigid Coupling
Component
Hub
Hub Type
Shaft
Flange Type
Female
Bore Profile
Bushed
Coupling Size or Series
R16
Mounting Method
Compression Mount
Bushing Size if bushed
1615
Keyway Yes/No
Yes
Maximum Speed RPM
4965
Torque
5050In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Category - BDI
Couplings Rigid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Rigid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
R16TL RIGID FEMALE FLANGE
Manufacturer Internal Number
003002
Weight / LBS
4.49
Long Description
5" Outside Diameter; Rigid Coupling; Hub; Shaft; Female Flange; Bushed; 1/2 To 1-11/16" Bore Range; 1-1/2" Length Thru Bore; R16 Size or Series; Compression Mount; 1615 Bushing Size; Keyway; 4965 Max Speed; 5050In-Lbs Torque
Outside Diameter
5 Inch | 127 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
1/2 To 1-11/16 Inch | 12 To 42 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh