Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TIS10A008-P74-0 L-3M https://www.bdiexpress.com/medias/INDSEWXXXXXX-27365507-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODl8aW1hZ2UvanBlZ3xhRFF5TDJoaU1TOHhNRFEzTkRBNE56QTFOVE01TUM5SlRrUlRSVmRZV0ZoWVdGaGZNamN6TmpVMU1EZGZSRU5mTXpBd2VETXdNQzVxY0djfDkwN2E1ZjUyOTJmNjI3ZWE0MTAyZmQwNTE5ZDFmNmVlYjkyODc5YmE5MTRjOWU2NmRiYmM1YTAxN2M5MjMzNTM
27365507 Mechanical Power Transmission 

SEW EURODRIVE SEW EURODRIVE

TIS10A008-P74-0 L-3M

Description

TIS10A008-P74-0 L-3M PROFILE BEAD ; TIS10A008-P74-0 L-3M

Rigid Profile; 15.45MM Width; 18.1MM Height; 3M Length; Holding Fixture

Part #

TIS10A008-P74-0 L-3M

BDI #
27365507

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
UNSPSC
23153000
Weight / Kilogram
0
Product Group - BDI
E02234
Harmonized Tariff Code
8466.93.00.00
Noun
Profile
Keyword String
Rigid
Manufacturer URL
Product Detail
Rigid Profile
Product Specification
15.45MM Width; 18.1MM Height; 3M Length; Holding Fixture
Long Description
Rigid Profile; 15.45MM Width; 18.1MM Height; 3M Length; Holding Fixture