MORSE INDUSTRIAL
MORSE INDUSTRIAL
700 TL BUSHING 810PB
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
700 TL BUSHING 810PB ; TL PTS 150A-700A 13-20/TL CPLG PTS
Bushing; 0.81" Bushing Length; For 700A Series; Use With Torque Overload Device
Part #
604307
BDI #
346031
Details
89.21
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/700-TL-BUSHING-810PB/p/346031
Your Price
$ 89.21 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171600
Weight / Kilogram
0.195
EAN
0662288495390
Product Group - BDI
M02344
Harmonized Tariff Code
8483.90.50.90
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
604307
Manufacturer Internal Number
604307
Weight / LBS
0.43
Product Detail
Bushing
Product Specification
0.81" Bushing Length; For 700A Series
Long Description
Bushing; 0.81" Bushing Length; For 700A Series; Use With Torque Overload Device


