346037
Torque Limiters and Overload Safety Devices
MORSE INDUSTRIAL
MORSE INDUSTRIAL
700A TL FACING SET 2 PB
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
700A TL FACING SET 2 PB ; 150A-700A
Friction Facing; For 700A Series; Use With Torque Overload Device
Part #
604301
BDI #
346037
Details
110.81
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/700A-TL-FACING-SET-2-PB/p/346037
Your Price
$ 110.81 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.354
EAN
0662288495338
Product Group - BDI
M02344
Harmonized Tariff Code
6813.89.00.50
Noun
Set
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
604301
Manufacturer Internal Number
604301
Weight / LBS
0.78
Product Detail
Friction Facing
Product Specification
For 700A Series
Long Description
Friction Facing; For 700A Series; Use With Torque Overload Device


