NEXEN
NEXEN
802922
NEXEN NEXEN
Description
802922 TORQUE LIMITER ; 1.5IN BORE DIA PILOT MOUNTED
Torque Limiter; 1.5" Bore; Air Engaged; Shaft Mounted; Straight Bore; Enclosed
Part #
802922
BDI #
456784
Details
3883.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/802922/p/456784
Your Price
$ 3,883.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
41114510
Weight / Kilogram
12.911
EAN
0662284196697
Product Group - BDI
M02344
Noun
Limiter
Keyword String
Torque
Product Detail
Torque Limiter
Product Specification
Torque Limiter; 1.5" Bore; Air Engaged; Shaft Mounted; Straight Bore; Enclosed
Long Description
Torque Limiter; 1.5" Bore; Air Engaged; Shaft Mounted; Straight Bore; Enclosed