BOSTON GEAR
BOSTON GEAR
LOR060PAM30
BOSTON GEAR BOSTON GEAR
Description
LOR060PAM30 MECH OVERLOAD CLUTCH ; NON RETURNABLE
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 30MM Bore; Static Torque 200 to 700Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Part #
65512
BDI #
176378
Details
4685.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Overload-Safety-Devices/LOR060PAM30/p/176378
Your Price
$ 4,685.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
3.447
EAN
0781711655122
Product Group - BDI
C02104
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 200 to 700Lb-in
Product Type
Roller Detent
Used With
Sprocket
Tradename
TRIG-O-MATIC LITE
Product Series
LOR
Reset Type
Automatic
Number of Springs
2
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Adjusting Screw
Application
Power Transmission Equipment
Inch - Metric
Metric
Other Features
Single Position Engagement | Bidirectional | Adjustable Torque | Light Duty | Flange with Proximity Plate
Category - BDI
Overload Safety Device
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
65512
Weight / LBS
7.5
Long Description
Mechanical Clutch; Overload Protector; Straight | Finished Bore; 30MM Bore; Static Torque 200 to 700Lb-in; Automatic Reset Type; Engagement Automatic; Adjusting Screw Manual Adjustment
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh