

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TT35BS 7/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TT35BS 7/8 TORQUE LIMITER CLUTCH ; TT35 SERIES REACTIVE 7/8" STARIGHT
Torque Limiter; Reactive Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 600 t
Part #
TT35BS 7/8
BDI #
612573
Details
389.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Torque-Limiters-and-Overload-Safety-Devices/Torque-Limiters/TT35BS-7-8/p/612573
Your Price
$ 389.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111912
Weight / Kilogram
1.13
EAN
0697950077574
Product Group - BDI
M02344
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 600 to 1700Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
TT35
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Weight / LBS
2.5
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 7/8" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 600 t
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh