500A-1 TL 1-7/16 FB
Description
500A-1 TL 1-7/16 FB TORQUE LIMITER ; STRAIGHT FB 1-7/16" BORE
Part # 466106
BDI # 345883
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Other Features:
Easy Set Adjustment | 2 Springs Can be Used
Global Part Number GPN:
471700
Torque:
Maximum Static Torque 800Lb-in
Product Name:
Torque Limiter
Product Type:
Friction Disc
350A-1 TL 1 FB
Description
350A-1 TL 1 FB MECHANICAL CLUTCH ; STRAIGHT FB 1" BORE TORQUE LIMITER
Part # 465903
BDI # 345868
500A-1 TL 1-1/2 FB
Description
500A-1 TL 1-1/2 FB TORQUE LIMITER ; STRAIGHT FB 1-1/2" BORE
Part # 466107
BDI # 345879
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Easy Set Adjustment | 2 Springs Can be Used
Global Part Number GPN:
471703
Torque:
Maximum Static Torque 1800Lb-in
Product Name:
Torque Limiter
Product Type:
Friction Disc