BOSTON GEAR
BOSTON GEAR
UJAS12-14
BOSTON GEAR BOSTON GEAR
Description
UJAS12-14 UNIVERSAL JOINT ; NON RETURNABLE
Universal Joint; 3/4" Bore Hub A; 7/8" Bore Hub B; 5" Overall Length; 1-5/8" Hub Diameter; Cast Steel
Part #
G01418
BDI #
25144074
Details
718.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/UJAS12-14/p/25144074
Your Price
$ 718.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
0.454
EAN
0884107643755
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.40.80
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.bostongear.com
Product Detail
Universal Joint
Product Specification
3/4" Bore Hub A; 7/8" Bore Hub B; 5" Overall Length; 1-5/8" Hub Diameter; Cast Steel
Long Description
Universal Joint; 3/4" Bore Hub A; 7/8" Bore Hub B; 5" Overall Length; 1-5/8" Hub Diameter; Cast Steel