Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XHP68 https://www.bdiexpress.com/medias/INDPROSPRINGX-XHP-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxNjl8aW1hZ2UvanBlZ3xhR05qTDJobFlpOHhNRFl3TnpJME5qSTBOVGt4T0M5SlRrUlFVazlUVUZKSlRrZFlYMWhJVUY5SFVrNWZNekF3ZURNd01DNXFjR2N8ODQyNTA2YmFjOWQ5MjdhYjM1ZDU1ZDYyMjdhMDIzM2FiMTBiMTM5ZDYyMGVlZWI4MTYyZGE5NjY5NGY4N2Q2Yg
18180617 Mechanical Power Transmission 

PRODUCTO DIEMAKER PRODUCTO DIEMAKER

XHP68

Description

XHP68 ; EXTRA HIGH PRESSURE DIE SPRING

Die Spring; Green; 1-1/2" X 3/4"; 0.3" X 0.35" Wire Size; 4" Len

Part #

XHP68

BDI #
18180617

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 24

Brand
Manufacturer Name
PRODUCTO DIEMAKER SUPPLIES
Minimum Buy Quantity
N/A
UNSPSC
31161905
Weight / Kilogram
0
Product Group - BDI
M02234
Noun
Spring
Keyword String
Die
Product Detail
Die Spring
Product Specification
Die Spring; Green; 1-1/2" X 3/4"; 0.3" X 0.35" Wire Size; 4" Len
Long Description
Die Spring; Green; 1-1/2" X 3/4"; 0.3" X 0.35" Wire Size; 4" Len