BRADY
BRADY
B30C-3000-595-YL
BRADY BRADY
Description
B30C-3000-595-YL HIGH INTENSITY LABEL ; B30 B595 YEL 3"X100' FIT
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 3" Width; 100 FT Length
Part #
142033
BDI #
1010486
Details
767.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Office-Supplies/B30C-3000-595-YL/p/1010486
Your Price
$ 767.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.002
EAN
0754473183400
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 3" Width; 100 FT Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 3" Width; 100 FT Length


