BRADY
BRADY
B30C-4000-595-BL
BRADY BRADY
Description
B30C-4000-595-BL HIGH INTENSITY LABEL ; B30 B595 BLU 4"X100' FIT
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Blue Color; 4" Width; 100 FT Length
Part #
141991
BDI #
1010442
Details
853.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Office-Supplies/B30C-4000-595-BL/p/1010442
Your Price
$ 853.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.17
EAN
0754473182984
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Vinyl Material; Blue Color; 4" Width; 100 FT Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Blue Color; 4" Width; 100 FT Length