BRADY
BRADY
B30C-500-595-GN
BRADY BRADY
Description
B30C-500-595-GN HIGH INTENSITY LABEL ; B30 B595 GRN 0.5"X100' FIT
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Green Color; 0.5" Width; 100 FT Length
Part #
142010
BDI #
1010462
Details
294.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Office-Supplies/B30C-500-595-GN/p/1010462
Your Price
$ 294.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0754473183172
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Vinyl Material; Green Color; 0.5" Width; 100 FT Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Green Color; 0.5" Width; 100 FT Length


