BRADY
BRADY
M6-18-427
BRADY BRADY
Description
M6-18-427 PRINTER LABEL ; 1" H 0.75" W 250 LABEL/ROLL
Printer Label; General Identification Label; 0.75" Width; 1" Height; White Color; Vinyl Material
Part #
174216
BDI #
1405926
Details
117.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Office-Supplies/M6-18-427/p/1405926
Your Price
$ 117.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.062
EAN
0888434600313
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 0.75" Width; 1" Height; White Color; Vinyl Material
Long Description
Printer Label; General Identification Label; 0.75" Width; 1" Height; White Color; Vinyl Material


