BRADY
BRADY
M6-30-423-CALI
BRADY BRADY
Description
PTL-30-423-CALI ; PTL-30-423-CALI
Printer Label; General Identification Label; 1.5" Width; 0.75" Height; White Color; Polyester Material
Part #
18424
BDI #
1011849
Details
105.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Office-Supplies/M6-30-423-CALI/p/1011849
Your Price
$ 105.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.078
EAN
0662820184249
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 1.5" Width; 0.75" Height; White Color; Polyester Material
Long Description
Printer Label; General Identification Label; 1.5" Width; 0.75" Height; White Color; Polyester Material