Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M6-31-427 https://www.bdiexpress.com/medias/INDBDYXXXXXX-1011852-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE4ODJ8aW1hZ2UvanBlZ3xhRFU1TDJoaU1pOHhNRFk1T1RVM01UazROalEyTWk5SlRrUkNSRmxZV0ZoWVdGaGZNVEF4TVRnMU1sOHpNREI0TXpBd0xtcHdad3w1Mzc1Yjg0MWY0Yjk4YjY5ZTcyOTZmZDQ5NjI5YTBiNGE2ZmQyNDRmMDM4ZThhNjk3MDI4OGYxNTc4YjYyMjNj
1011852 Office Supplies 

BRADY BRADY

M6-31-427

Description

M6-31-427 PRINTER LABEL ; 1.5" H 1" W 250 LABEL/ROLL

Printer Label; General Identification Label; 1" Width; 1.5" Height; White Color; Vinyl Material

Part #

174275

BDI #
1011852

Details

163.86 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 163.86 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.105
EAN
0888434600900
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
General Identification Label; 1" Width; 1.5" Height; White Color; Vinyl Material
Long Description
Printer Label; General Identification Label; 1" Width; 1.5" Height; White Color; Vinyl Material