BRADY
BRADY
M7C-1000-595-YL
BRADY BRADY
Description
M71C-1000-595-YL ; M71C-1000-595-YL
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 1" Width; 50 Ft Length
Part #
142352
BDI #
1010739
Details
149.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Office-Supplies/M7C-1000-595-YL/p/1010739
Your Price
$ 149.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.173
EAN
0754473198527
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 1" Width; 50 Ft Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Yellow Color; 1" Width; 50 Ft Length