BRADY
BRADY
M7C-2000-595-BL
BRADY BRADY
Description
M7C-2000-595-BL OBSOLETE DO NOT USE 9/24 ; 2" WX50' L
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Blue Color; 2" Width; 50 Ft Length
Part #
173255
BDI #
1010741
Details
343.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Office-Supplies/M7C-2000-595-BL/p/1010741
Your Price
$ 343.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.254
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Vinyl Material; Blue Color; 2" Width; 50 Ft Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; Blue Color; 2" Width; 50 Ft Length