BRADY
BRADY
M7C-2000-595-WT
BRADY BRADY
Description
M7C-2000-595-WT PRINTER LABEL ; 2" W 50' L
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; White Color; 2" Width; 50 Ft Length
Part #
173241
BDI #
1010750
Details
344.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Office-Supplies/M7C-2000-595-WT/p/1010750
Your Price
$ 344.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.254
EAN
0888434588697
Product Group - BDI
S00266
Noun
Label
Keyword String
Printer
Manufacturer URL
https://www.bradyid.com
Product Detail
Printer Label
Product Specification
Permanent Acrylic Adhesive; Vinyl Material; White Color; 2" Width; 50 Ft Length
Long Description
Printer Label; Permanent Acrylic Adhesive; Vinyl Material; White Color; 2" Width; 50 Ft Length


