BRADY
BRADY
105714
BRADY BRADY
Description
105714 ; METAL WALL LOCK BOX SMALL
Lock Box; Yellow on Red Color; 7" Nominal Height; Includes 7 Key Hook, Small; 2.25" Depth Nominal Length; Powder-Coated Steel Material; Wall Mounting; 8" Nominal Width
Part #
105714
BDI #
1001590
Details
232.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/105714/p/1001590
Your Price
$ 232.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.84
EAN
0754473037710
Product Group - BDI
S00266
Noun
Box
Keyword String
Lock
Manufacturer Item Number
262-105714
Product Detail
Lock Box
Product Specification
Yellow on Red Color; 7" Nominal Height; Includes 7 Key Hook, Small; 2.25" Depth Nominal Length; Powder-Coated Steel Material; Wall Mounting; 8" Nominal Width
Long Description
Lock Box; Yellow on Red Color; 7" Nominal Height; Includes 7 Key Hook, Small; 2.25" Depth Nominal Length; Powder-Coated Steel Material; Wall Mounting; 8" Nominal Width