ERGODYNE CORP
ERGODYNE CORP
18350
ERGODYNE CORP ERGODYNE CORP
Description
18350 KNEE PAD ; 350 GEL ONESIZE BLACK PROFLEX
Knee Pad; Hook and Loop Closure Type; Black Color; Hook and Loop Fastening Method; 15-3/4" Nominal Height; 10" Nominal Length; Nylon; Rubber Material; Abrasion/Cut/Slip Resistance; One Size Fits All Size Group; 6" Nominal Width
Part #
ERG18350
BDI #
24106505
Details
79.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/18350/p/24106505
Your Price
$ 79.19 / pair
$ 81.52 / pair BDIExpress
$ 81.52 / pair BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181505
Weight / Kilogram
0.32
EAN
0720476183501
Product Group - BDI
S00262
Noun
Pad
Keyword String
Knee
Manufacturer Item Number
150-18350
Weight / LBS
0.8
Product Detail
Knee Pad
Product Specification
Hook and Loop Closure Type; Black Color; Hook and Loop Fastening Method; 15-3/4" Nominal Height; 10" Nominal Length; Nylon; Rubber Material; Abrasion/Cut/Slip Resistance; One Size Fits All Size Group; 6" Nominal Width
Long Description
Knee Pad; Hook and Loop Closure Type; Black Color; Hook and Loop Fastening Method; 15-3/4" Nominal Height; 10" Nominal Length; Nylon; Rubber Material; Abrasion/Cut/Slip Resistance; One Size Fits All Size Group; 6" Nominal Width