BRADY
BRADY
3440-I
BRADY BRADY
Description
3440-I ; 3440-I 34 SER NUM/LETTER CARD
Safety Label; I Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 22MM Width; 57MM Height; 49MM Character Height; 10 Per Card
Part #
34419
BDI #
1020396
Details
10.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/3440-I/p/1020396
Your Price
$ 10.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0754473344191
Product Group - BDI
S00266
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
I Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 22MM Width; 57MM Height; 49MM Character Height; 10 Per Card
Long Description
Safety Label; I Text Legend; Permanent Acrylic Adhesive; Nylon Cloth Material; Black On Yellow Color; 22MM Width; 57MM Height; 49MM Character Height; 10 Per Card