MASTER LOCK
MASTER LOCK
411GRN
MASTER LOCK MASTER LOCK
Description
411GRN ; THERMOPLASTIC SAFETY PADLOCK GREEN
Lockout and Hasp; Non-Conductive Thermoplastic Body Material; 1-1/2" Body Width; Green Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE; PELIGRO CERRADO NO LO QUITE Depicted Text; 3" Body Maximum Height; 6 EA/BOX Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Metal Shackle Material; 411 Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder Type; For Used With Lockout/Tagout Application
Part #
MA-411-GRN-KD
BDI #
22873889
Details
35.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/411GRN/p/22873889
Your Price
$ 35.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.135
EAN
0071649079030
Product Group - BDI
S00266
Noun
Lockout and Hasp
Manufacturer Item Number
470-411GRN
Product Detail
Lockout and Hasp
Product Specification
Non-Conductive Thermoplastic Body Material; 1-1/2" Body Width; Green Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE; PELIGRO CERRADO NO LO QUITE Depicted Text; 3" Body Maximum Height; 6 EA/BOX Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Metal Shackle Material; 411 Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder Type; For Used With Lockout/Tagout Application
Long Description
Lockout and Hasp; Non-Conductive Thermoplastic Body Material; 1-1/2" Body Width; Green Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE; PELIGRO CERRADO NO LO QUITE Depicted Text; 3" Body Maximum Height; 6 EA/BOX Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Metal Shackle Material; 411 Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder Type; For Used With Lockout/Tagout Application