Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

411RED https://www.bdiexpress.com/medias/INDMSTPADLCK-411RED-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU3ODd8aW1hZ2UvanBlZ3xhR0l5TDJnMU1DODVOVEl3TXpNMk56TXlNVGt3TG1wd1p3fGE3NTA1NzAyZDBmYzc4OGQyM2IyYTg5YjNmZDYyM2RmYjVmNTVmZmYwOWM3MTJmODk4YTA1MzljY2VkZjVlYmQ
21585481 Safety Products 

MASTER LOCK MASTER LOCK

411RED

Description

411RED PADLOCK ; 6/PACK 36/CTN

Lockout and Hasp; Non-Conductive Thermoplastic Body Material; 1-1/2" Body Width; Red Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE; PELIGRO CERRADO NO LO QUITE Depicted Text; 3" Body Maximum Height; 6 EA/BOX Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Metal Shackle Material; 411 Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder Type; For Used With Lockout/Tagout Application

Part #

411RED

BDI #
21585481

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 3

Category
Brand
Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
UNSPSC
46171501
Weight / Kilogram
0
EAN
0071649079009
Product Group - BDI
S00266
Noun
Lockout and Hasp
Manufacturer Item Number
470-411RED
Product Detail
Lockout and Hasp
Product Specification
Non-Conductive Thermoplastic Body Material; 1-1/2" Body Width; Red Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE; PELIGRO CERRADO NO LO QUITE Depicted Text; 3" Body Maximum Height; 6 EA/BOX Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Metal Shackle Material; 411 Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder Type; For Used With Lockout/Tagout Application
Long Description
Lockout and Hasp; Non-Conductive Thermoplastic Body Material; 1-1/2" Body Width; Red Color; Keyed Different KD Combination/Keying; DANGER LOCKED OUT DO NOT REMOVE; PELIGRO CERRADO NO LO QUITE Depicted Text; 3" Body Maximum Height; 6 EA/BOX Quantity; 1/4" Maximum Shackle Diameter; 25/32" Shackle Inner Nominal Width; 1-1/2" Inner Height Shackle Nominal Length; Metal Shackle Material; 411 Safety Lockout Padlock Style; 6-Pin Tumbler Cylinder Type; For Used With Lockout/Tagout Application