GARLOCK
GARLOCK
412-001-001
GARLOCK GARLOCK
Description
412-001-001 SLIM FIT SAFETY GATE ; YELLOW FITS 14" TO 30" OPENING
Self-Closing Gate; Adjustable Type; 14"-30" Slim Fit; Safety Yellow
Part #
412-001-001
BDI #
25153510
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/412-001-001/p/25153510
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46182300
Weight / Kilogram
0
Product Group - BDI
S00266
Harmonized Tariff Code
8479.90.85.00
Noun
Gate
Keyword String
Self-Closing
Manufacturer URL
https://www.garlock.com
Product Detail
Self-Closing Gate
Product Specification
Adjustable Type; 14"-30" Slim Fit; Safety Yellow
Long Description
Self-Closing Gate; Adjustable Type; 14"-30" Slim Fit; Safety Yellow