MASTER LOCK
MASTER LOCK
417
MASTER LOCK MASTER LOCK
Description
470-417 LOCKOUT HASP ; POR ALU 1-1/2"IN (38MM) JAW CLEARANCE
Lockout Hasp; Color Red; 1-1/2" Jaw Diameter; 4-7/8" Length; 2" Width; Material Aluminum; Number of Padlocks 6; 1-1/2" Shackle Length; Type Lockout Hasp; Used With Up to Six Padlocks
Part #
470-417
BDI #
22872925
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/417/p/22872925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39121903
Weight / Kilogram
0.045
EAN
0071649216619
Product Group - BDI
S00266
Noun
Hasp
Keyword String
Lockout
Manufacturer URL
https://www.masterlock.com
Product Detail
Lockout Hasp
Product Specification
Color Red; 1-1/2" Jaw Diameter; 4-7/8" Length; 2" Width; Material Aluminum; Number of Padlocks 6; 1-1/2" Shackle Length; Type Used With Up to Six Padlocks
Long Description
Lockout Hasp; Color Red; 1-1/2" Jaw Diameter; 4-7/8" Length; 2" Width; Material Aluminum; Number of Padlocks 6; 1-1/2" Shackle Length; Type Lockout Hasp; Used With Up to Six Padlocks