MASTER LOCK
MASTER LOCK
421
MASTER LOCK MASTER LOCK
Description
421 LOCKOUT HASP ; STEEL 1-1/2" JAW 12/PK 72/CTN
Lockout and Hasp; Safety Lockout Hasps; Red Color; 1-1/2" Jaw Diameter; 5" Nominal Length; Steel Material; 6 Number of Padlock; 12/Box Quantity; 1-1/2" Shackle Nominal LengthLockout Hasp Type; 2-3/8" Maximum Width; For Used With Lockout Point
Part #
470-421
BDI #
21450054
Details
19.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/421/p/21450054
Your Price
$ 19.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0
EAN
0071649613876
Product Group - BDI
G00268
Noun
Lockout and Hasp
Manufacturer Internal Number
470-421
Product Detail
Lockout and Hasp
Product Specification
Safety Lockout Hasps; Red Color; 1-1/2" Jaw Diameter; 5" Nominal Length; Steel Material; 6 Number of Padlock; 12/Box Quantity; 1-1/2" Shackle Nominal LengthLockout Hasp Type; 2-3/8" Maximum Width
Long Description
Lockout and Hasp; Safety Lockout Hasps; Red Color; 1-1/2" Jaw Diameter; 5" Nominal Length; Steel Material; 6 Number of Padlock; 12/Box Quantity; 1-1/2" Shackle Nominal LengthLockout Hasp Type; 2-3/8" Maximum Width; For Used With Lockout Point