Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

488 https://www.bdiexpress.com/medias/INDMSTLCKOUT-488-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2ODd8aW1hZ2UvanBlZ3xhREkwTDJoaFlTODVOVEl3TXpReE1qZzJPVFF5TG1wd1p3fDU3NzAxMTljODFlOGM2ZDc1NDVjMjNhOTFhMThjYWNmNjg2ODRhNWI5OGUyZmQ1MDIxZDAwNWI5ZGM1OTMzMGI
22872955 Safety Products 

MASTER LOCK MASTER LOCK

488

Description

470-488 PLUG COVER LOCKOUT ; POR ELECTRIC LARGE - 240/550V PLUGS

Lockout and Hasp; 3/4in Nominal Cable Diameter; 6" Nominal Length; Dielectric Xenoy Thermoplastic Material; 350 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Used With Most 220 and Amplifier, 550V Plug

Part #

470-488

BDI #
22872955

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
UNSPSC
39121906
Weight / Kilogram
0.18
EAN
0071649216800
Product Group - BDI
S00266
Noun
Lockout and Hasp
Manufacturer Item Number
470-488
Weight / LBS
3.38
Product Detail
Lockout and Hasp
Product Specification
3/4in Nominal Cable Diameter; 6" Nominal Length; Dielectric Xenoy Thermoplastic Material; 350 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Used With Most 220 and Amplifier, 550V Plug
Long Description
Lockout and Hasp; 3/4in Nominal Cable Diameter; 6" Nominal Length; Dielectric Xenoy Thermoplastic Material; 350 Deg F Maximum Temperature Range; -50 Deg F Minimum Temperature Range; For Used With Most 220 and Amplifier, 550V Plug