BRADY
BRADY
65563
BRADY BRADY
Description
65563 ; 65563 - GATE VALVE LOCKOUTS
Lockout and Hasp; Red Color; 10" Maximum Handle Size; 6-1/2" Minimum Handle Size; Non-Adherent Plastic Material; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range
Part #
65563
BDI #
1031881
Details
53.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/65563/p/1031881
Your Price
$ 53.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.63
EAN
0754473655631
Product Group - BDI
S00266
Noun
Lockout and Hasp
Manufacturer Item Number
262-65563
Weight / LBS
0.36
Product Detail
Lockout and Hasp
Product Specification
Red Color; 10" Maximum Handle Size; 6-1/2" Minimum Handle Size; Non-Adherent Plastic Material; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range
Long Description
Lockout and Hasp; Red Color; 10" Maximum Handle Size; 6-1/2" Minimum Handle Size; Non-Adherent Plastic Material; 300 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range