BRADY
BRADY
66320
BRADY BRADY
Description
66320 ; UNIVERSAL MULTI-POLE BRKR LO
Lockout and Hasp; Nylon Body Material; Red Color; 1" Nominal Length; Nylon Material; 1 Number of Padlock; 6/Pack Quantity; 9/32" Nominal Shackle Inner Width; Clamp-On Style; Circuit-Breaker Type; 3/4" Maximum Width; For Used With Multi-Pole Breakers with Tie Bar
Part #
66320
BDI #
1032124
Details
87.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/66320/p/1032124
Your Price
$ 87.74 / pack
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46171511
Weight / Kilogram
0
EAN
0754473663209
Product Group - BDI
S00266
Noun
Lockout and Hasp
Product Detail
Lockout and Hasp
Product Specification
Nylon Body Material; Red Color; 1" Nominal Length; Nylon Material; 1 Number of Padlock; 6/Pack Quantity; 9/32" Nominal Shackle Inner Width; Clamp-On Style; Circuit-Breaker Type; 3/4" Maximum Width
Long Description
Lockout and Hasp; Nylon Body Material; Red Color; 1" Nominal Length; Nylon Material; 1 Number of Padlock; 6/Pack Quantity; 9/32" Nominal Shackle Inner Width; Clamp-On Style; Circuit-Breaker Type; 3/4" Maximum Width; For Used With Multi-Pole Breakers with Tie Bar