HONEYWELL SAFETY
HONEYWELL SAFETY
7580P100
HONEYWELL SAFETY HONEYWELL SAFETY
Description
7580P100 FILTERS ASSEMBLY ; P100 FOR PROTECTION FROM ALL PARTICULATE
Filter; Magenta Color; P100 Filtration Grade; 1" Nominal Height; 1" Nominal Length; 72 pair/Box Quantity; All Particulate Resistance; Cartridge Type; 0.121" Nominal Width; For Model RU8500 and 7700 Half Mask, 5400, RU6500 and 7600 Full Facepiece; For Used With 5500 and 7700 Series Half Mask, 5400 and 7600 Series Full Facepiece; Usage For All Particulate; Honeywell North
Part #
NOR7580P100
BDI #
18451783
Details
14.02
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/7580P100/p/18451783
Your Price
$ 14.02 / pair
$ 14.37 / pair BDIExpress
$ 14.37 / pair BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46182000
Weight / Kilogram
0.03
EAN
0821812000398
Product Group - BDI
S00262
Noun
Filter
Product Detail
Filter
Product Specification
Magenta Color; P100 Filtration Grade; 1" Nominal Height; 1" Nominal Length; 72 pair/Box Quantity; All Particulate Resistance; Cartridge Type; 0.121" Nominal Width
Long Description
Filter; Magenta Color; P100 Filtration Grade; 1" Nominal Height; 1" Nominal Length; 72 pair/Box Quantity; All Particulate Resistance; Cartridge Type; 0.121" Nominal Width; For Model RU8500 and 7700 Half Mask, 5400, RU6500 and 7600 Full Facepiece; For Used With 5500 and 7700 Series Half Mask, 5400 and 7600 Series Full Facepiece; Usage For All Particulate; Honeywell North