SHOWA GLOVE
SHOWA GLOVE
9700PFXL
SHOWA GLOVE SHOWA GLOVE
Description
9700PFXL DISPOSABLE GLOVES ; 6MIL POWDER-FREE NTRL 50/BOX 20BOX/CS
Disposable Gloves; Black Color; Rolled Cuff Style; 11" Nominal Length; 100 Percentage Nitrile Material; X-Large Size Group; Powder Free; Accelerator Free; Bisque Grip; Ergonomic; Form Fitting; Increased Sensitivity; Single Use; Unsupported Style; 6MIL Nominal Thickness; For Automotive RePair and Maintenance, Biotechnology, Cytostatics, Food Packing and Handling, Food Service/Food Prep, Intricate Part Handling, Light Assembly of Oil-Coated Pieces, Sanitation and Dishwashing Application; For Used With Agriculture, Automotive, Municipal Service and Pharmaceutical and Utility
Part #
9700PFXL
BDI #
17219854
Details
18.64
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/9700PFXL/p/17219854
Your Price
$ 18.64 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0.59
EAN
0038054681104
Product Group - BDI
S00262
Noun
Gloves
Manufacturer Item Number
845-9700PFXL
Product Detail
Disposable Gloves
Product Specification
Black Color; Rolled Cuff Style; 11" Nominal Length; 100 Percentage Nitrile Material; X-Large Size Group; Powder Free; Accelerator Free; Bisque Grip; Ergonomic; Form Fitting; Increased Sensitivity; Single Use; Unsupported Style; 6MIL Nominal Thickness; For Automotive RePair and Maintenance, Biotechnology, Cytostatics, Food Packing and Handling, Food Service/Food Prep, Intricate Part Handling, Light Assembly of Oil-Coated Pieces, Sanitation and Dishwashing Application; For Used With Agriculture, Automotive, Municipal Service and Pharmaceutical and Utility
Long Description
Disposable Gloves; Black Color; Rolled Cuff Style; 11" Nominal Length; 100 Percentage Nitrile Material; X-Large Size Group; Powder Free; Accelerator Free; Bisque Grip; Ergonomic; Form Fitting; Increased Sensitivity; Single Use; Unsupported Style; 6MIL Nominal Thickness; For Automotive RePair and Maintenance, Biotechnology, Cytostatics, Food Packing and Handling, Food Service/Food Prep, Intricate Part Handling, Light Assembly of Oil-Coated Pieces, Sanitation and Dishwashing Application; For Used With Agriculture, Automotive, Municipal Service and Pharmaceutical and Utility