BRADY
BRADY
9714-T
BRADY BRADY
Description
9714-T ; 97 SERIES NUMBER / LETTER CARD
Safety Label; T Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 1.8" Width; 2.25" Height; 2" Character Height; 5 Label Per Card
Part #
97701
BDI #
1045856
Details
11.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/9714-T/p/1045856
Your Price
$ 11.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0754473977016
Product Group - BDI
S00266
Noun
Label
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Label
Product Specification
T Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 1.8" Width; 2.25" Height; 2" Character Height; 5 Label Per Card
Long Description
Safety Label; T Text Legend; Permanent Acrylic Adhesive; Vinyl Material; Black On White Color; 1.8" Width; 2.25" Height; 2" Character Height; 5 Label Per Card