SHOWA GLOVE
SHOWA GLOVE
9905PFM
SHOWA GLOVE SHOWA GLOVE
描述
SHOWA GLOVE 9905PFM
Disposable Gloves; Blue Color; Extended-Length Gauntlet Cuff Style; 11" Nominal Length; 100 Percentage Nitrile Material; Medium Size Group; Powder Free; Ambidextrous; Form Fitting; Single Use; Unsupported Style; 6MIL Nominal Thickness; For Food Packing and Handling, Public Utility, Washing and Cleaning Application; For Used With Agriculture, Municipal Service, Pharmaceutical and Utility
制造商部件号
9905PFM
BDI部件号
17219856
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AE%89%E5%85%A8%E9%98%B2%E6%8A%A4%E7%94%A8%E5%93%81/9905PFM/p/17219856
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.567
Product Group - BDI
S00262
名称
Gloves
制造商货号
845-9905PFM
产品明细
Disposable Gloves
产品规格
Blue Color; Extended-Length Gauntlet Cuff Style; 11" Nominal Length; 100 Percentage Nitrile Material; Medium Size Group; Powder Free; Ambidextrous; Form Fitting; Single Use; Unsupported Style; 6MIL Nominal Thickness; For Food Packing and Handling, Public Utility, Washing and Cleaning Application; For Used With Agriculture, Municipal Service, Pharmaceutical and Utility
详细描述
Disposable Gloves; Blue Color; Extended-Length Gauntlet Cuff Style; 11" Nominal Length; 100 Percentage Nitrile Material; Medium Size Group; Powder Free; Ambidextrous; Form Fitting; Single Use; Unsupported Style; 6MIL Nominal Thickness; For Food Packing and Handling, Public Utility, Washing and Cleaning Application; For Used With Agriculture, Municipal Service, Pharmaceutical and Utility