Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A1106CLR https://www.bdiexpress.com/medias/INDMSTPADLCK-S1106CLR-A1106CLR-300X300.jpg?context=bWFzdGVyfHJvb3R8ODMwN3xpbWFnZS9qcGVnfGFHWXdMMmcwWlM4NU5USXdNelV4TkRFeU1qVTBMbXB3Wnd8Nzk4NTFjMzZjZTNkMDk1YzhkZTZmNjYxY2Q3YTllNTQ3YTQ3ZDQ2ZjBhNTAyYzA1NTYxYTdkYjE0ZDE5YThiYg
22874339 Safety Products 

MASTER LOCK MASTER LOCK

A1106CLR

Description

A1106CLR AMERICAN LOCK PADLOCK ; ALUM 1-1/2" WID 1-1/2" CLR 6/PK 24/CTN

Padlock and Cable; Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Rekeyable Cylinder Code Format; Silver Color; Keyed Different Combination/Keying; Aluminum Material; 5 Number of Pin; 6/Pack Quantity; 1/4" Nominal Shackle Diameter; 1-1/2" Shackle Inner Nominal Height; 3/4" Shackle Inner Nominal Width; 1-1/2" Shackle Maximum Length; Case Hardened Boron Alloy Shackle Material; Safety Padlock Type; American Lock

Part #

A1106CLR

BDI #
22874339

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
UNSPSC
46171501
Weight / Kilogram
0.179
EAN
0037325970381
Product Group - BDI
S00266
Noun
Padlock and Cable
Manufacturer Item Number
045-A1106CLR
Product Detail
Padlock and Cable
Product Specification
Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Rekeyable Cylinder Code Format; Silver Color; Keyed Different Combination/Keying; Aluminum Material; 5 Number of Pin; 6/Pack Quantity; 1/4" Nominal Shackle Diameter; 1-1/2" Shackle Inner Nominal Height; 3/4" Shackle Inner Nominal Width; 1-1/2" Shackle Maximum Length; Case Hardened Boron Alloy Shackle Material; Safety Padlock Type
Long Description
Padlock and Cable; Aluminum Body Material; 3/4" Body Thickness; 1-1/2" Body Width; 5-Pin Tumbler Rekeyable Cylinder Code Format; Silver Color; Keyed Different Combination/Keying; Aluminum Material; 5 Number of Pin; 6/Pack Quantity; 1/4" Nominal Shackle Diameter; 1-1/2" Shackle Inner Nominal Height; 3/4" Shackle Inner Nominal Width; 1-1/2" Shackle Maximum Length; Case Hardened Boron Alloy Shackle Material; Safety Padlock Type; American Lock