https://www.bdiexpress.com/medias/INDXXXXXXXXX-20532309-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2Mzh8aW1hZ2UvanBlZ3xhR0ZsTDJobE1TODVPRFl4TVRrME16RTNPRFUwTDBsT1JGaFlXRmhZV0ZoWVdGOHlNRFV6TWpNd09WOHpNREI0TXpBd0xtcHdad3xlYTYyZWIzY2NkMGU3N2UxMjE2MmU4NmUzMjgzZDI5MTFhNTdkYzI0YTJhZTBkYTdiY2NkNTJkYWE0ZDM4MjZh
TECHNI-WELD PRODUCTS
TECHNI-WELD PRODUCTS
BK113
TECHNI-WELD PRODUCTS TECHNI-WELD PRODUCTS
Description
BK113 SPECTACLE ; BEARCAT LIGHT BLUE
Safety Glass; Light Blue Color; Strong Yet Lightweight Design Single Lens Design With Integral Side Shields For Unobstructed View Non-Slip Soft Temple Material Exclusive Duramass Scratch Resistant Coating Rugged Polycarbonate Lens Filters 99.9 Percent Of Harmful U.V. Rays
Part #
BK113
BDI #
20532309
Details
4.42
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/BK113/p/20532309
Your Price
$ 4.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181802
Weight / Kilogram
0.005
Product Group - BDI
S00262
Weight / LBS
1.507
Product Detail
Safety Glass
Product Specification
Safety Glass; Light Blue Color; Strong Yet Lightweight Design Single Lens Design With Integral Side Shields For Unobstructed View Non-Slip Soft Temple Material Exclusive Duramass Scratch Resistant Coating Rugged Polycarbonate Lens Filters 99.9 Percent Of Harmful U.V. Rays
Long Description
Safety Glass; Light Blue Color; Strong Yet Lightweight Design Single Lens Design With Integral Side Shields For Unobstructed View Non-Slip Soft Temple Material Exclusive Duramass Scratch Resistant Coating Rugged Polycarbonate Lens Filters 99.9 Percent Of Harmful U.V. Rays