BRADY
BRADY
BRU150
BRADY BRADY
Description
BRU150 ; GP BRU150 DIM PERF
Sorbent; 38GAL Nominal Absorption; Gray Color; 150FT Nominal Length; Roll Packing Type; 1 Ply; 1 Roll Quantity; 30" Nominal Width
Part #
114299
BDI #
1006909
Details
175.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/BRU150/p/1006909
Your Price
$ 175.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0662706892794
Product Group - BDI
S00266
Noun
Sorbent
Manufacturer Item Number
655-BRU150
Product Detail
Sorbent
Product Specification
38GAL Nominal Absorption; Gray Color; 150FT Nominal Length; Roll Packing Type; 1 Ply; 1 Roll Quantity; 30" Nominal Width
Long Description
Sorbent; 38GAL Nominal Absorption; Gray Color; 150FT Nominal Length; Roll Packing Type; 1 Ply; 1 Roll Quantity; 30" Nominal Width