BRADY
BRADY
BS07A-RD
BRADY BRADY
Description
BS07A-RD ; PRINZG BALL VALVE LO LL RED
Lockout and Hasp; Red Color; 5.31" Nominal Depth; 1" X 0.5" Maximum Handle Size; 4.07" Maximum Height; Yes Lock Hole; Polypropylene Material; 2 Number of Padlock; 2 Number of Poles; 2.5" Maximum Pipe Diameter; 0.5" Minimum Pipe Diameter; 1 Each Quantity; Temperature Resistant Resistance; 0.313" Maximum Shackle Diameter; Lockout Style; 302 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range; Valve Lockout Type; 3.05" Maximum Width; For Used With Ball Valve
Part #
45341
BDI #
1024421
Details
38.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/BS07A-RD/p/1024421
Your Price
$ 38.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.143
EAN
0754473453411
Product Group - BDI
S00266
Noun
Lockout and Hasp
Product Specification
Red Color; 5.31" Nominal Depth; 1" X 0.5" Maximum Handle Size; 4.07" Maximum Height; Yes Lock Hole; Polypropylene Material; 2 Number of Padlock; 2 Number of Poles; 2.5" Maximum Pipe Diameter; 0.5" Minimum Pipe Diameter; 1 Each Quantity; Temperature Resistant Resistance; 0.313" Maximum Shackle Diameter; Lockout Style; 302 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range; Valve Lockout Type; 3.05" Maximum Width
Long Description
Lockout and Hasp; Red Color; 5.31" Nominal Depth; 1" X 0.5" Maximum Handle Size; 4.07" Maximum Height; Yes Lock Hole; Polypropylene Material; 2 Number of Padlock; 2 Number of Poles; 2.5" Maximum Pipe Diameter; 0.5" Minimum Pipe Diameter; 1 Each Quantity; Temperature Resistant Resistance; 0.313" Maximum Shackle Diameter; Lockout Style; 302 Deg F Maximum Temperature Range; -40 Deg F Minimum Temperature Range; Valve Lockout Type; 3.05" Maximum Width; For Used With Ball Valve