BRADY
BRADY
M7-168-593-GN
BRADY BRADY
Description
M71EP-168-593-GN ; M71EP-168-593-GN
Raised Panel Label; Permanent Acrylic Adhesive; Polyester Material; Green Color; 1.2" Width; 1.9" Height
Part #
115048
BDI #
1007487
Details
278.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/M7-168-593-GN/p/1007487
Your Price
$ 278.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.189
EAN
0662820927990
Product Group - BDI
S00266
Noun
Label
Keyword String
Raised Panel
Manufacturer URL
https://www.bradyid.com
Product Detail
Raised Panel Label
Product Specification
Permanent Acrylic Adhesive; Polyester Material; Green Color; 1.2" Width; 1.9" Height
Long Description
Raised Panel Label; Permanent Acrylic Adhesive; Polyester Material; Green Color; 1.2" Width; 1.9" Height