https://www.bdiexpress.com/medias/INDXXXXXXXXX-251-PB127SW-XL-300x300.jpg?context=bWFzdGVyfHJvb3R8OTI3OXxpbWFnZS9qcGVnfGFEY3dMMmcyWmk4eE1ETXlPRGd4TXpRek5qazFPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qVXhYMUJDTVRJM1UxZGZXRXhmTXpBd2VETXdNQzVxY0djfDk2NTgzMmFjNGFkMjk3MGY0OWEyOTMwZWE3NDI1MmU0MTIyNDFiYmRlOTUwZTExYzY1ZDBlOWY2YmQ1ZTZhM2Y
DUPONT
DUPONT
PB127SWHXL002500
DUPONT DUPONT
Description
PB127SWHXL002500 PROSHIELD DISP COVERALL ; WHITE
Safety Coverall; White Color; 16" Nominal Depth; 11-3/4" Nominal Height; Spunbond Meltblown Spunbond SMS Material; 25/Box Quantity; Non-Hazardous Dry Particle/Tear Resistance; X-Large Size Group; Serged Seam; Attached Hood; Zipper Front; Elastic Wrist and Ankle; Storm Flap Style; Coverall Type; 10" Nominal Width; For General Maintenance, Janitorial, Light Industrial Application
Part #
PB127SWHXL002500
BDI #
19094636
Details
4.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/PB127SWHXL002500/p/19094636
Your Price
$ 4.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181503
Weight / Kilogram
0
EAN
0888120005859
Product Group - BDI
S00262
Noun
Coverall
Keyword String
Safety
Manufacturer Item Number
251-PB127SW-XL
Weight / LBS
11.63
Product Detail
Safety Coverall
Product Specification
White Color; 16" Nominal Depth; 11-3/4" Nominal Height; Spunbond Meltblown Spunbond SMS Material; 25/Box Quantity; Non-Hazardous Dry Particle/Tear Resistance; X-Large Size Group; Serged Seam; Attached Hood; Zipper Front; Elastic Wrist and Ankle; Storm Flap Style; Coverall Type; 10" Nominal Width; For General Maintenance, Janitorial, Light Industrial Application
Long Description
Safety Coverall; White Color; 16" Nominal Depth; 11-3/4" Nominal Height; Spunbond Meltblown Spunbond SMS Material; 25/Box Quantity; Non-Hazardous Dry Particle/Tear Resistance; X-Large Size Group; Serged Seam; Attached Hood; Zipper Front; Elastic Wrist and Ankle; Storm Flap Style; Coverall Type; 10" Nominal Width; For General Maintenance, Janitorial, Light Industrial Application