ESSENDANT
ESSENDANT
122
ESSENDANT ESSENDANT
Description
OCC122
Knee Pad; Polyehtylene Cap Material; Blue/Black/Clear Color; Hook and Loop Fastening Method; Gel-Injected EVA Foam and Neoprene Material; Slip Resistance; One Size Size Group
Part #
OCC122
BDI #
18440351
Details
68.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/122/p/18440351
Your Price
$ 68.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0
Product Group - BDI
S00262
Noun
Pad
Keyword String
Knee
Manufacturer URL
https://www.occunomix.com
Product Detail
Knee Pad
Product Specification
Polyehtylene Cap Material; Blue/Black/Clear Color; Hook and Loop Fastening Method; Gel-Injected EVA Foam and Neoprene Material; Slip Resistance; One Size Size Group
Long Description
Knee Pad; Polyehtylene Cap Material; Blue/Black/Clear Color; Hook and Loop Fastening Method; Gel-Injected EVA Foam and Neoprene Material; Slip Resistance; One Size Size Group