ERGODYNE CORP
ERGODYNE CORP
12307
ERGODYNE CORP ERGODYNE CORP
Description
12307 CHILL-ITS 6700 COOLING BANDANA
Bandana; 8" X 13" Size; Tie Closure Type; Solid Blue Color; Cotton Material; One Size Group; Chill-Its 6700 Evaporative Cooling
Part #
ERG12307
BDI #
21457860
Details
3.76
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/12307/p/21457860
Your Price
$ 3.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
0.03
EAN
0720476123071
Product Group - BDI
S00262
Noun
Bandana
Manufacturer URL
https://www.ergodyne.com
Manufacturer Item Number
150-12307
Product Detail
Bandana
Product Specification
8" X 13" Size; Tie Closure Type; Solid Blue Color; Cotton Material; One Size Group; Chill-Its 6700 Evaporative Cooling
Long Description
Bandana; 8" X 13" Size; Tie Closure Type; Solid Blue Color; Cotton Material; One Size Group; Chill-Its 6700 Evaporative Cooling