https://www.bdiexpress.com/medias/INDXXXXXXXXX-845-306L-08-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njl8aW1hZ2UvanBlZ3xhRFptTDJnMk1TOHhNRE16TWpVNU1UYzRNemsyTmk5SlRrUllXRmhZV0ZoWVdGaGZPRFExWHpNd05reGZNRGhmTXpBd2VETXdNQzVxY0djfGNkMTBkMTdlMGUxOGY3MGY2YTIxNzNjMGJiMTNiMGFmOWNlMWY1MzU2MzExN2I5MzczY2NhYWYxNzI1ZTdhZmM
SHOWA GLOVE
SHOWA GLOVE
306XL-09
SHOWA GLOVE SHOWA GLOVE
Description
306XL-09 GENERAL PURPOSE GLOVES ; LATEX ROUGH BLU/BLK 12PR/PAK 144/CS
Safety Glove; Safety Glove; Natural Rubber/Foam Coating; Blue/Black Color; Knit-Wrist Cuff Style; Polyester Lining; Natural Rubber Material; X-Large Size Group; Fully Coated Style
Part #
306XL-09
BDI #
24967325
Details
9.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/306XL-09/p/24967325
Your Price
$ 9.19 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46180000
Weight / Kilogram
1.17
Product Group - BDI
S00262
Noun
Glove
Keyword String
Safety
Manufacturer Internal Number
845-306XL-09
Product Detail
Safety Glove
Product Specification
Safety Glove; Natural Rubber/Foam Coating; Blue/Black Color; Knit-Wrist Cuff Style; Polyester Lining; Natural Rubber Material; X-Large Size Group; Fully Coated Style
Long Description
Safety Glove; Safety Glove; Natural Rubber/Foam Coating; Blue/Black Color; Knit-Wrist Cuff Style; Polyester Lining; Natural Rubber Material; X-Large Size Group; Fully Coated Style