WATSON GLOVES
WATSON GLOVES
357-XL
WATSON GLOVES WATSON GLOVES
Description
357-XL STEALTH DOG FIGHT GLOVES ; 6PAA/PAK 60PAA/CS
Gloves; Size XL; HPPE/Glass/Steel/Nylon Shell With ANSI A5 Cut Resistance; Hi-Vis Sandy Nitrile Finish Coating Sandy Nitrile Finish Extended Snug-Fitting Knit Wrist
Part #
357-XL
BDI #
18436047
Details
14.85
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/357-XL/p/18436047
Your Price
$ 14.85 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
0.045
EAN
0065537827308
Product Group - BDI
S00262
Noun
Gloves
Product Detail
Gloves
Product Specification
Gloves; Size XL; HPPE/Glass/Steel/Nylon Shell With ANSI A5 Cut Resistance; Hi-Vis Sandy Nitrile Finish Coating Sandy Nitrile Finish Extended Snug-Fitting Knit Wrist
Long Description
Gloves; Size XL; HPPE/Glass/Steel/Nylon Shell With ANSI A5 Cut Resistance; Hi-Vis Sandy Nitrile Finish Coating Sandy Nitrile Finish Extended Snug-Fitting Knit Wrist