WATSON GLOVES
WATSON GLOVES
391-L
WATSON GLOVES WATSON GLOVES
Description
391-L STEALTH BLACK LITE GLOVES ; LIGHT POLY COATED 12PAA/PAK 120PAA/CS
Gloves; Size L; Lightweight Polyurethane Coating; Fine-Gauge Nylon Seamless Knit Shell; Snug-Fitting Wrist
Part #
391-L
BDI #
18436092
Details
1.66
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/391-L/p/18436092
Your Price
$ 1.66 / pair
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181504
Weight / Kilogram
0.045
EAN
0065537828459
Product Group - BDI
S00262
Noun
Gloves
Product Detail
Gloves
Product Specification
Gloves; Size L; Lightweight Polyurethane Coating; Fine-Gauge Nylon Seamless Knit Shell; Snug-Fitting Wrist
Long Description
Gloves; Size L; Lightweight Polyurethane Coating; Fine-Gauge Nylon Seamless Knit Shell; Snug-Fitting Wrist