https://www.bdiexpress.com/medias/INDM-TTOOLSX-25184348-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3OTl8aW1hZ2UvanBlZ3xhR00xTDJnNE1TOHhNREkxTWpZME16STNNRFk0Tmk5SlRrUk5MVlJVVDA5TVUxaGZNalV4T0RRek5EaGZNekF3ZURNd01DNXFjR2N8NjM1MTUwNTZlNDhiMjJiYzAxOGRlZjFmZGQxNjg0YTI4YTc0OGEzNDg4ZjM5NDE3NTk4NjEyYmUyZTNjMzVmMg
MILWAUKEE TOOLS
MILWAUKEE TOOLS
48-73-6030
MILWAUKEE TOOLS MILWAUKEE TOOLS
Description
48-73-6030 KNEE PAD ; PERFORMANCE
Knee Pad; Pressure Reducing Foam Maintains Shape; Layered Gel Absorbs Pressure and Supports Knee; Abrasion Resistant; Durable Metal Rivets; Soft Comfortable Straps; Dual Material Lower Strap; Open Cell Foam; Robust and Durable Cap
Part #
48-73-6030
BDI #
25184348
Details
62.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Safety-Products/Personal-Protection/48-73-6030/p/25184348
Your Price
$ 62.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
46181505
Weight / Kilogram
1.1
EAN
0045242560929
Product Group - BDI
S00262
Harmonized Tariff Code
9506.99.00.00
Noun
Pad
Keyword String
Knee
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
Knee Pad
Product Specification
Pressure Reducing Foam Maintains Shape; Layered Gel Absorbs Pressure and Supports Knee; Abrasion Resistant; Durable Metal Rivets; Soft Comfortable Straps; Dual Material Lower Strap; Open Cell Foam; Robust and Durable Cap
Long Description
Knee Pad; Pressure Reducing Foam Maintains Shape; Layered Gel Absorbs Pressure and Supports Knee; Abrasion Resistant; Durable Metal Rivets; Soft Comfortable Straps; Dual Material Lower Strap; Open Cell Foam; Robust and Durable Cap